Bracket support For racks and single shelves
Bracket support
SHLFSPRT-CNSL-SPRT-WHITE-90X31X65MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Versatile
Installation tip: Short side = tray; long side = for wall mounting
Subject to technical changes
Datasheets(X)
Material | Steel |
Surface | Lacquered |
Colour | White |
Diameter of hole | 4.2 mm |
Load capacity per pair | 30 kg |
Height (H) | 90 mm |
Width (B) | 30 mm |
Depth (T) | 68 mm |