Bracket support For racks and single shelves
Bracket support
SHLFSPRT-CNSL-SPRT-WHITE-295X42X230MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Versatile
Installation tip: Short side = tray; long side = for wall mounting
Subject to technical changes
Datasheets(X)
Material | Steel |
Surface | Lacquered |
Colour | White |
Diameter of hole | 4.4 mm |
Load capacity per pair | 45 kg |
Height (H) | 292 mm |
Width (B) | 42 mm |
Depth (T) | 230 mm |