Bracket set for variable wooden rear wall DWD XP
Holder set for variable high wooden rear wall H182
HOLD-SET-(F.DWD-REARWL)-WHTE-118V
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Rear wall height freely adjustable
Min. 216 mm – max. 261 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For using double round bars
Material | Steel |
Surface | Powder-coated |
Colour | Pure white RAL 9010 |
Type of assembly | Screw-on |