Bracket set for variable wooden rear wall DWD XP
Holder set for variable high wooden rear wall H86
AY-HOLDSET-DWD-REARWL-(L216-261)
GRASS
DWD-XP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Rear wall height freely adjustable
Min. 120 mm - max. 164 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For using round bars
Material | Steel |
Surface | Powder-coated |
Colour | White aluminium, similar to RAL 9006 |
Design | Packed in pairs |
Type of assembly | Screw-on |