Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bracket set for variable wooden rear wall DWD XP

Holder set for variable high wooden rear wall H86
AY-HOLDSET-DWD-REARWL-118V-WHITE
GRASS

Art.-no. F092082989
EAN 9003012486016

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Rear wall height freely adjustable


Min. 120 mm - max. 164 mm

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For using round bars

Material

Steel

Surface

Powder-coated

Colour

Pure white RAL 9010

Type of assembly

Screw-on

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information