Bracket set for 6 kg fire extinguisher
Holder set for fire extinguisher
HOLD-VEH-FIRE-EXTINGUISHER-6KG
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Includes mounting kit
Datasheets(X)
Height | 450 mm |
Width | 155 mm |
Depth | 155 mm |
Product weight (per item) | 1.460 kg |
Colour | Red, Black |
Max. grip range | 150 mm |