Bracket joint set
Bracket joint die-cast zinc set
CONANGLE-DCZINC-SET-SLOT8-40X40X40MM
Art.-no. 4952600292
EAN 4056807475295
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Particularly suitable for horizontal profiles between vertical profiles
- For mounting other components to profiles
- With anti-twist slot 8 on the rear
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Profile type | I |
Suitable for flute width (N) | 8 mm |
Length (l1) | 40 mm |
Width (b1) | 40 mm |
Height (h1) | 40 mm |
Material thickness (s1) | 8 mm |
Drill hole diameter (d1) | 8 mm |
Number of pieces in assortment/set | 5 PCS |
