Bracket, grey cast iron
Bracket, grey cast iron
BRKT-WAPS-ZD-SLOT8-160X160X80MM
Art.-no. 4952600299
EAN 4056807531861
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For connecting aluminium profiles of profile type I at a right angle
- Powder-coated surface provides corrosion protection
- Convenient drill hole spacing and diameter for easy installation and secure hold
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width (N) | 8 mm |
Material thickness (s1) | 7.5 mm |
Length (l1) | 160 mm |
Width (b1) | 80 mm |
Height (h1) | 160 mm |
Drill hole distance (l2) | 40 mm |
Drill hole diameter (d1) | 9 mm |
Material | Grey cast iron |
Surface | Powder-coated |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
