Bracket for the walkway
Reinforcing clamp
REINFORCING-CLAMP
Art.-no. 0838907129
EAN 4068362022777
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for systems:
- Pitched roof edge protection system with walkway along the eaves
- Pitched roof edge protection system for clamping on the rafters along the eaves
Observe the installation instructions.
Datasheets(X)
Hook and fasten to stabilise the walkway.
Material | Aluminium |
Product weight (per item) | 1.500 kg |
Length | 680 mm |
Width | 850 mm |