Bracket for single wall bracket, stepped
Angled bracket, stepped, IVT
ANGLBRKT-F.PIPSYS-STEP
Art.-no. 0878680042
EAN 4044448004615
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For soundproof fastening of a single wall bracket with depth offset (e.g. outdoor tap)
- With M5 female threads for screwing on the wall bracket in different positions without nuts (can be rotated 45 degrees)
- Wall mounting with either 5 mm or 8 mm screws (not included in scope of delivery)
- Material: Partially zinc-plated steel
Wall-mounting of the bracket with 5 mm or 8 mm screws (not included in scope of delivery)
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Length | 210 mm |
Width | 40 mm |
Thickness | 2 mm |
Step depth | 30 mm |
