Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bracket for set display

Mounting bracket for ORSY adapter plates
HOLD-PAIR-SET-DISPLAY-RAL9005

Art.-no. 0960050665

EAN 4062856943180

-,--
price per selected packing unit
| Individual prices for customers after login
Bracket for set display

Art.-no. 0960050665

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for the proper assembly of the linchpin, spring cotter pin set and of the hose clamp set on square perforated plates (e.g., ORSY®adaptor plates).
  • Fixed and proper assembly of set displays on square perforated plates.

  • Flexible use of displays on different versions of square perforated plates (for example, ORSY®adaptor plates) possible.

  • Well-organised management of item inventory in the respective sets.
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The two adapters are attached to the square perforated plate using the appropriate clips. The set can then be screwed in with the two adapter plates.

Width

48 mm

Depth

14 mm

Height

251 mm

Colour

Jet black RAL 9005

Bracket for set display including:
4 x
Fastening clip

MNTCLIP-F.PERFPLTSYS-L20MM-W18MM

Description: For fixing hooks, storage compartments and tool holders to the square-perforated panel system
Quantity: 4 x
4 x
Pan head tapping screw, shape C with Z recessed head ISO 7049, steel, zinc-plated, blue passivated, shape C (with tip)

SCR-PANHD-ISO7049-C-Z2-(A2K)-3,5X9,5

Quantity: 4 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lnch pin a. spr cot pin ass 145 pieces

FLD/SPGPINLOK-SET

Zinc-plated steel
x 1 pcs
Hose clamp set, strap width: 9 mm 121 pieces

HOSECLMP-SET-B9MM-WS7-SCRDR-121PCS

x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL3020-TRAFFICRED-228X495MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL3020-TRAFFICRED-457X495MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL3020-TRAFFICRED-457X991MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL3020-TRAFFICRED-457X1486MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL5010-GENTIANVIOLET-228X495MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL5010-GENTIANVIOLET-457X495MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL5010-GENTIANVIOLET-457X991MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL5010-GENTIANVIOLET-457X1486MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL7035-LIGHT GREY-228X495MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL7035-LIGHT GREY-457X495MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL7035-LIGHT GREY-457X991MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL7035-LIGHT GREY-457X1486MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL7016-ANTHRACITE GREY-228X495MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL7016-ANTHRACITE GREY-457X495MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL7016-ANTHRACITEGREY-457X991MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL7016-ANTHRGREY-457X1486MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information