Bracket clamp
Anchor clamp for individual cables
COLBND-DWL-PLA-(8-28MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for concrete, solid sand/lime brick, lightweight concrete, solid clinker and natural stone
- High pull-out values (to 40 kg)
Datasheets(X)
For routing individual cables, cable bundles and flexible plastic tubing. Surface-mounted and in masonry channels.
Min./max. grip range | 8-28 mm |
Drill hole diameter | 6 mm |
Max. loading weight | 40 kg |
Min./max. temperature resistance | -20 to 85 °C |
Material | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |
Colour | Light grey RAL 7035 |