Bracket With gauge size 80/100 mm, straight
Pre-drilled bracket 80/100 straight IVT
PDRL-HOLD-(F.PIPSYS-IVT)-SR-80/100MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Choose between gauge sizes of 80 mm (e.g. washbasin with half-column) and 100 mm (e.g. connection of electrical water heater with KV 30 or KV 40)
- With M5 female thread for screwing on the wall bracket in different positions without nuts (can be rotated 30 degrees)
- Fastens to wall with either 5 mm or 8 mm screws (not included in scope of delivery)
- Material: Partially zinc-plated steel
Support fastens to the wall with either 5 mm or 8 mm screws (not included in scope of delivery)
Material | Steel |
Surface | Zinc plated |
Length | 360 mm |
Width | 30 mm |
Thickness | 2 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt