BoxSok™ bolt socket head
BoxSok bolt socket head
PLGINTL-3/8ZO-HEX-WS13
Art.-no. 071413 50
EAN 4047376311992
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Special tool for mounting BoxBolt® hollow profile fastener
- The tool fixes the collar of the expansion sleeve in place and simultaneously tightens the taper using the hexagon head bolt until the sleeve is expanded. Using the tool for screwing multiple hollow profile fasteners into place in series considerably reduces installation time
- The drive side of the special tool is equipped with a square socket and the output side with the required hexagon key sizes
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter | M8 |
Width across flats | 13 mm |
Outer diameter | 34 mm |
Drive | 3/8 inch |
