Bow handle with through-bore
Bow handle with through-bore
BOWHNDL-THRGBR-PA-D8,5-L180
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Material of handle | PA reinforced - Polyamide reinforced |
Colour of handle | Black |
RoHS-compliant | Yes |
Diameter (d1) | 8.5 mm |
Diameter 2 (d2) | 14.5 mm |
Handle length (l1) | 200 mm |
Hole distance (l2) | 180 mm |
Handle width (b1) | 28 mm |
Handle height (h1) | 51 mm |
Interior height (h3) | 39 mm |
Product weight (per item) | 87.500 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt