Bottom lock piece For sill
Lock piece for door sill
LOKPCE-F.DRSILL-SILV-R-U29-13
Art.-no. 0688515189
EAN 4052712751523
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The contact pressure of the inactive leaf can be adjusted via an eccentric fitting AF 3 ± 1.5 mm
Not for use with Eifel TB sill system.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Suitable for | Guard width 20 mm, Double, rebated wooden house doors |
Type of assembly | Screw-on |
Suitable for rebate clearance | 4 mm |
Dimension between axes | 13 mm |
Contact pressure adjustment | +/- 1,5 mm |
DIN direction | DIN R/L |
Material | Steel / Die-cast zinc |
Surface | Anodised |
Colour | Silver coloured |
Gloss level | Matt |
Resistance class | RC 2 suitable (system check required) |
Width (B) | 29 mm |
