Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bottom bracket tool 16 notches

Bottom bracket tool 16-notch
CRNK-BTMBRKTTL-16NOTCH

Art.-no. 5228230116
EAN 4099618060908
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
For installing and removing bottom brackets with external bearings



Compatibility


  • Bottom bracket rings with 16 notches and a nominal outer diameter of 44 mm, e.g. Shimano Hollowtech II, Truvativ, FSA MegaExo, Campagnolo Ultra-Torque, SRAM/Truvativ GXP etc.

  • Shimano disc brake lockrings with 16 notches


Can be used in conjunction with a 1/2 inch ratchet tool, torque wrench, 32 mm socket or wrench



Made of heat-treated steel to ensure the level of stability and durability required for daily use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Hardened steel

Surface

Phosphated

Drive

1/2 inch

Drive 2

32 mm

Drive type

Internal square

Drive type 2

Outer hexagon

Product weight (per item)

142 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information