Bottom bracket tool 16 notches
Bottom bracket tool 16-notch
CRNK-BTMBRKTTL-16NOTCH
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For installing and removing bottom brackets with external bearings
Compatibility
- Bottom bracket rings with 16 notches and a nominal outer diameter of 44 mm, e.g. Shimano Hollowtech II, Truvativ, FSA MegaExo, Campagnolo Ultra-Torque, SRAM/Truvativ GXP etc.
- Shimano disc brake lockrings with 16 notches
Can be used in conjunction with a 1/2 inch ratchet tool, torque wrench, 32 mm socket or wrench
Made of heat-treated steel to ensure the level of stability and durability required for daily use
Datasheets(X)
Material | Hardened steel |
Surface | Phosphated |
Drive | 1/2 inch |
Drive 2 | 32 mm |
Drive type | Internal square |
Drive type 2 | Outer hexagon |
Product weight (per item) | 142 g |