Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bottom bracket tool 12 notches

Bottom bracket tool 12-notch
CRNK-BTMBRKTTL-12NOTCH

Art.-no. 5228230112
EAN 4099618060892
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
For installing and removing bottom brackets with external bearings



Compatibility


Bottom bracket rings with 12 notches and a nominal outer diameter of 46 mm, e.g. SRAM DUB, Race Face RCA, Rotor BSA30, Zipp Vuma, Hawk Racing BB3086 etc.



Can be used in conjunction with a 1/2 inch ratchet tool or torque wrench

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

27 mm

Material

Aluminium-zinc alloy

Surface

Anodised

Drive

1/2 inch

Drive type

Internal square

Product weight (per item)

58 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information