Bottom bracket tool 12 notches
Bottom bracket tool 12-notch
CRNK-BTMBRKTTL-12NOTCH
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For installing and removing bottom brackets with external bearings
Compatibility
Bottom bracket rings with 12 notches and a nominal outer diameter of 46 mm, e.g. SRAM DUB, Race Face RCA, Rotor BSA30, Zipp Vuma, Hawk Racing BB3086 etc.
Can be used in conjunction with a 1/2 inch ratchet tool or torque wrench
Datasheets(X)
Length | 27 mm |
Material | Aluminium-zinc alloy |
Surface | Anodised |
Drive | 1/2 inch |
Drive type | Internal square |
Product weight (per item) | 58 g |