Corner connecting plate, down
AY-CORNERCONPLT-INSPROT-DOWN-27MM
Prices for customers after login
Register now and access more than 125,000 products
Included in delivery:
Not suitable for FSR with spring-loaded bracket latches.
The offset is worked out as follows:
Folding dimensions in mm (panel frame thickness)
+ visible brush (depending on model)
+ brush channel (depending on model)
= offset (in mm)
Specified dimensions not binding. Subject to technical changes!
For FSR with hook-in assembly
![]() | |
Crank (a) | 27 mm |
Length 2 (b) | 7 mm |
Length (c) | 39 mm |
Width (d) | 7 mm |