Bottom bracket latch, anti-bug

Corner connecting plate, down
AY-CORNERCONPLT-INSPROT-DOWN-21MM

Art.-no. 0687401121

Prices for customers after login

Bottom bracket latch, anti-bug

Art.-no. 0687401121

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

No need for drilling or screwing into panel frame

Included in delivery:


  • 2 x A2 bracket latches

  • 2 x sheet metal screw DIN 7981, A2, 2.9 x 6.5 mm

  • 4 x pan head screws, DIN 7985, A2, M3 x 6 mm

  • 2 x pan head screws, DIN 7985, A2, M3 x 8 mm
Notice

Not suitable for FSR with spring-loaded bracket latches.



The offset is worked out as follows:


Folding dimensions in mm (panel frame thickness)


+ visible brush (depending on model)


+ brush channel (depending on model)


= offset (in mm)

Specified dimensions not binding. Subject to technical changes!

Application area

For FSR with hook-in assembly

Crank (a)

21 mm

Length 2 (b)

7 mm

Length (c)

39 mm

Width (d)

7 mm

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information