Bottle for cordless concrete vibrator
Bottle for cordless concrete vibrator
CONCVIBRATR-CORDL-BOTTEL-D38-1,5M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Bottle with stable speed, high-torque electric motor for constant compression performance
- Bottle hardened in front third
- Supply cable with strain relief
Datasheets(X)
Weight | 4.1 kg |
Diameter of needle | 38 mm |
Length of needle | 294 mm |
Hose length | 1.5 m |
Cable length | 1.5 m |
Min./max. operating temperature | -10 to 40 °C |
Nominal voltage | 34 V |
Nominal current | 6.2 A |
Power rating | 0.29 kW |
IP protection class | IP 67 |
Output frequency | 200 Hz |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!