Bottle drain trap Space-saving
Bottle drain trap space saver
WB-BTLSIPH-SPACESAFER-PLA-CR-11/4INX32
Art.-no. 0888800664
EAN 4062856743780
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No rust penetration
- Visually indistinguishable from conventional chrome-plated brass traps
Datasheets(X)
![]() | |
Material | Acrylonitrile butadiene styrene/plastic |
Surface | Chrome plated |
Connection thread | 1 1/4 inch |
DN nominal width | DN 32 |
Max. length (L1) | 290 mm |
Diameter | 52 mm |
Max. temperature resistance | 85 °C |
Min. temperature resistance | -10 °C |
