Borst-Gussow brush
Gussow bristle brush
BRSTGSWBRSH-SZ2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to handle
- The raw, fine-cut and long wooden handle fits nicely in the hand
Suitable for drawing clean lines and for detailed decorations
Material of bristles | China and polyester bristles |
Colour of bristle | Beige |
Material of long handle | Wood |
Material of ferrule | Aluminium |
Length of bristles | 7 mm |
Size | 2 |
Width | 2 mm |
Thickness | 3 mm |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!