Bonded seal
Steel zinc plated not self-centring inch
RG-SEAL-TAPER-HOLE1/2IN-4X17X4MM
Art.-no. 087600317
EAN 4059608707619
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For high pressure, vacuum and at high and low temperatures
- Optimum sealing effect due to precisely defined lip formation
- No pressing out, even under extreme pressure conditions thanks to metal-metal contact
Fast and easy installation
- Metal surface requires no special processing
- Minimal tightening torque
- No retightening of installed seal
- Rubber seal hardness: 70 ± 5 Shore
Datasheets(X)
Primarily used with metric hexagon bolts in accordance with German DIN standard) and flange connections
Overhead installation possible. Can be used multiple times
Internal diameter (d1) | 4 mm |
Outer diameter (d2) | 17 mm |
Thickness (h1) | 4 mm |
Material | EPDM (ethylene propylene diene monomer rubber) |