Bolts with shaft
Bolt with shank
BLT- (A2K)-M8X25
Art.-no. 08621207
EAN 4011231793148
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Length (L) | 25 mm |
Nominal diameter (G) | 8 mm |
Surface | Zinc plated |
Thread type x nominal diameter x length | M8 x 25 mm |
Thread type | Metric thread |
Weight | 9 g |
Design | With shaft |
Material | Steel |
Sustainability | Resources, Pollutants / Emissions |
