Boltless rack Basic
Boltless shelf Basic
STRGSHLF-ADDITION-BASIC-2000X1005X400MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy plug-in installation without any additional tools thanks to the pre-assembled frame
- Strong, T-profile frame support
- High level of stability due to frame and shelf bracing (depth bars and length bars)
- Can be expanded using add-on bays and accessories
External dimensions:
- Width of basic rack + 56 mm
- Width of add-on rack + 0 mm
- Rack depth = base depth + 26 mm
All indicated section widths are axial dimensions.
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
Datasheets(X)
Width | 1005 mm |
Height | 2000 mm |
Depth | 400 mm |
Material | 0 - not applicable |
Surface | 0 - not applicable |
Type description | Add-on shelf |
Bay load | 2000 kg |
Shelf load | 150 kg |
Number of levels | 4 PCS |
Height grid of the shelf level | 25 mm |
Surface of the shelf | Zinc plated bright |
Material of shelf | Steel plate |
Material of carrier section | Steel plate |
Surface of the carrier section | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!