Boltless rack Basic
Boltless shelf Basic
STRGSHLF-ADDITION-BASIC-2000X1005X300MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-assembled frame for quick and easy plug-in assembly without additional tools
- Frame support in the form of a sturdy T section
- Frame and shelf braces (cross beams and diagonal cross braces) for maximum stability
- Can be extended as required with add-on bays and accessories
- Steel shelves with a load capacity of 150 kg per bay (with evenly distributed load)
- Shelves with flexible height adjustment at 25 mm increments, easy installation using plug-in shelf support
- All indicated section widths are axis diameters
- External dimensions:
Width of basic shelf + 56 mm
Width of add-on rack + 0 mm
Shelf depth = base depth + 26 mm
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
Datasheets(X)
Width | 1005 mm |
Height | 2000 mm |
Depth | 300 mm |
Type description | Add-on shelf |
Bay load | 2000 kg |
Shelf load | 150 kg |
Number of levels | 4 PCS |
Height grid of the shelf level | 25 mm |
Surface of the shelf | Zinc plated bright |
Material of shelf | Steel plate |
Material of carrier section | Steel plate |
Surface of the carrier section | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!