Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bolt without head ISO 2340 shape B, steel plain

EN 22340 plain steel
BLT-ISO2340-B-10X60

Art.-no. 511851060
EAN 4055375839058
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
Standards

ISO 2340

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Form

Form B mit Splintloch

Outer diameter (d1)

2 mm

Diameter of hole (d2)

3.2 mm

Length (l1)

60 mm

Distance from bolt end to centre of hole (le)

4.5 mm

Head diameter (dk)

2 mm

Head height (k1)

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information