Bolt without head ISO 2340 shape B, steel plain
EN 22340 plain steel
BLT-ISO2340-B-10X60
Art.-no. 511851060
EAN 4055375839058
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Standards | ISO 2340 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | Form B mit Splintloch |
Outer diameter (d1) | 2 mm |
Diameter of hole (d2) | 3.2 mm |
Length (l1) | 60 mm |
Distance from bolt end to centre of hole (le) | 4.5 mm |
Head diameter (dk) | 2 mm |
Head height (k1) | 2 mm |