Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bolt without head

ISO 2340 steel plain shape B
BLT-ISO2340-B-10X65

Art.-no. 511851065
EAN 4052713315151

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

ISO 2340, shape B, steel plain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 2340

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Form

Form B mit Splintloch

Design

0 - not applicable

Diameter of hole (d2)

3.2 mm

Length (l1)

65 mm

Distance from bolt end to centre of hole (le)

4.5 mm

Head diameter (dk)

3.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information