Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bolt with head

ISO 2341 steel zp. thick-layer pass. shape A
BLT-ISO2341-(ZSM)-A-10X20

Art.-no. 441451020
EAN 4059608604192
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
ISO 2341, shape A, zinc-plated, thick-film passivated (ZSM)

Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chrome(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

10 mm

Length (l1)

20 mm

Head diameter (dk)

18 mm

Head height (k1)

4 mm

Standards

ISO 2341

Material

Steel

Surface

Zinc plated thick-layer passivation

Form

Form A ohne Splintloch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information