Bolt with head
ISO 2341 steel zp. thick-layer pass. shape A
BLT-ISO2341-(ZSM)-A-10X20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chrome(VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coating distribution
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 20 mm |
Head diameter (dk) | 18 mm |
Head height (k1) | 4 mm |
Standards | ISO 2341 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Form | Form A ohne Splintloch |