Bolt for furniture connector SE 15
Bolts for connector SE 15
AY-BOLT-EURO5-34MM-ZN-(F.CON-SE15)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Drilling clearance (L3) | 34 mm |
Bolt diameter | 7 mm |
Drill hole diameter | 8 mm |
Thread type | Euro thread |
Thread length (L2) | 11 mm |
Length (L1) | 41 mm |