Bolt end cutting nippers
Bolt end cutters
DBACTENDCTR-BL-L200MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for cutting to length on level surfaces
- Blades also inductively hardened
- Reduced force application thanks to optimum lever transmission
- Polished head, plastic-covered handle
Datasheets(X)
Length (L) | 200 mm |
Max. hard wire diameter cutting capacity | 3.5 mm |
Max. wire diameter cutting capacity for nail | 4 mm |
Max. piano wire diameter cutting capacity | 3 mm |
Max. cable diameter cutting capacity in aluminium/copper | 6 mm |
Length in inches | 8 in |