Bolt-down ground socket
Screw-on floor sleeve
SCRFLRSLEV-2PCS-DWL-HDG-152X115X65X2
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/461863872.jpg)
Register now and access more than 125,000 products
- > 80 mm
- Material: steel
- Surface: Hot-dip galvanised
- Utilisation class: application in utilisation classes 1, 2 and 3
Diameter of screw may only be max. 1 mm smaller than the diameter of the hole.
Datasheets(X)
Post support bracket fastener for lightweight, non-load-bearing, secondary wooden structures (e.g. screen fencing) in outdoor areas
Suitable fasteners:
- Wooden screw or ASSY 3.0 combi D = 10 mm
- Recommended dowels (M10) for anchoring in concrete: W-BS; W-FAZ; W-VIZ; W-VM 250
![]() | |
Design | For non-static purposes |
Form | Square-cut |
Number of D 11 mm holes | 4 PCS |
Type description | Version V |
Height | 152 mm |
Suitable for min. post cross-section | 80 x 80 mm |
Baseplate format | 115 x 65 x 2 mm |
Material | Steel |
Surface | Hot dip galvanized |
Surface standard | DIN EN ISO 1461 |
Use class | 3 |
Number of pieces | 2 PCS |
Weight | 1182 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!