Bolt connector groove 8
Bolt connector groove 8
BLTCON-ST-A2K-M4-28X20X25MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Profile type | B |
Suitable for flute width (N) | 8 mm |
Length (l1) | 28 mm |
Width (b1) | 7 mm |
Height (h1) | 8 mm |
Drill hole distance (l2) | 20 mm |
Bore diameter (d2) | 4.3 mm |
Thread length (l3) | 25 mm |
Nominal diameter (d3) | 4 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Product weight (per item) | 21.500 g |