Bolt connector
Bolt connector groove 8
BLTCON-ST-A2K-M4-28X20X25MM
Art.-no. 4952500124
EAN 4056807472010
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for groove widths of 8 mm
- High-quality, zinc plated surface ensures optimum corrosion protection and durability
- RoHS-compliant
- Compatible with profile type B, which ensures easy integration into existing systems
- Made of robust steel for high strength and reliability
- A hole with a diameter of 8.2 mm must be drilled through the side of the profile
Datasheets(X)
![]() | |
Profile type | B |
Suitable for flute width (N) | 8 mm |
Length (l1) | 28 mm |
Width (b1) | 7 mm |
Height (h1) | 8 mm |
Drill hole distance (l2) | 20 mm |
Bore diameter (d2) | 4.3 mm |
Thread length (l3) | 25 mm |
Nominal diameter (d3) | 4 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
