Bolt M6 BFB 6 for concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
Stud M6 for concrete BFB 6
STUD-CONC-BFB6-LT16-LS32-M6
Art.-no. 0864121632
EAN 4011231795265
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Practical tip:
- To prevent the connection between the bolt and the mounting substrate being overloaded by torsion forces, the corresponding female thread must be screwed tightly using a torque wrench
- Recommended tightening torques: M6/M8
- Concrete surfaces: 4 Nm/6 Nm
- Steel surfaces: 6 Nm/8 Nm
All bolts are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Shaft length (Ls) | 29 mm |
Shank diameter (Øds) | 3.7 mm |
Head diameter (dk) | 8 mm |
Thread length (metric thread) (Lg) | 10 mm |
Thread type x nominal diameter | M6 |
Suitable for device type | Würth BST 350, Hilti DX 2, Hilti DX A40, Hilti DX A41, Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5 |
