Bodywork saw blade with SIG adapter
Bodywork saw blade with SIG mounting
JIGSAWBLDE-MET-10PCS-SIG-24TPI
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Designed for high cutting speed and a long service life
Suitable for
- Würth DST 400, WPS 2000, WPS 2000
- SIG PLF 80, SIG PLF 90, SIG PS1
Datasheets(X)
Teeth per unit of length | 24 PCS/Inch |
Min./max. material thickness | 0.5-4 mm |
Material to be processed | Double sheet |
Length | 96 mm |
Material | Bimetal |
Jigsaw-blade connection type | SIG-mounting |
Working length | 77 mm |