Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bodywork pull clamp Mini

Bodywork pull clamp, mini type
PULCLMP-BDYWORK-TYP-MINI

Art.-no. 1952003980
EAN 4056807821290
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
For aligning and reshaping bodywork parts using pulling attachment.
  • The two pulling eyes allow straightening jobs in two pull directions at the same time.

  • Slender version of the jaws, which are fixed to the component with non-slip properties using the clamping screw.

  • The pulling eyes can be connected with a slide hammer or a chain using hooks.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

1145 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information