Bodywork pull clamp Box
Bodywork pull clamp, box type
PULCLMP-BDYWRK-TYP-BOX-2PULDIRECT
Art.-no.
1952003995
EAN 4056807821320
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For aligning and reshaping bodywork parts using pulling attachment.
- Large overhang of the jaws, allowing e.g. angled sheet metal too to be securely encompassed.
- The two pulling eyes allow straightening jobs in two pull directions at the same time.
- The jaws are fixed to the component with non-slip properties using the clamping screw. The retention force of the jaws is automatically increased through the linear pulling action (clamping cone).
- The pulling eyes can be connected with a slide hammer or a chain using hooks.
Product information
Datasheets(X)
Product weight (per item) | 2269 g |