Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bodywork pull clamp Box

Bodywork pull clamp, box type
PULCLMP-BDYWRK-TYP-BOX-2PULDIRECT

Art.-no. 1952003995

EAN 4056807821320

-,--
price per selected packing unit
| Individual prices for customers after login
Bodywork pull clamp Box

Art.-no. 1952003995

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For aligning and reshaping bodywork parts using pulling attachment.
  • Large overhang of the jaws, allowing e.g. angled sheet metal too to be securely encompassed.

  • The two pulling eyes allow straightening jobs in two pull directions at the same time.

  • The jaws are fixed to the component with non-slip properties using the clamping screw. The retention force of the jaws is automatically increased through the linear pulling action (clamping cone).

  • The pulling eyes can be connected with a slide hammer or a chain using hooks.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

2269.000 g

Width

35 mm

Length

245 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information