Bodywork pull clamp Basic
Bodywork pull clamp, basic type
PULCLMP-BDYWRK-TYPE-BASIC-2PULDIRECT
Art.-no. 1952003990
EAN 4056807821313
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
For aligning and reshaping bodywork parts using pulling attachment.
- The two pulling eyes allow straightening jobs in two pull directions at the same time.
- The jaws are fixed to the component with non-slip properties using the clamping screw. The retention force of the jaws is automatically increased through the linear pulling action (clamping cone).
- The pulling eyes can be connected with a slide hammer or a chain using hooks.
Product information
Datasheets(X)
Product weight (per item) | 2286.200 g |
Width | 43 mm |
Length | 220 mm |