Bodywork file holder, wood
Bodywork file holder wood
BDYWRKFILEHOLD-WO-HALFRD-L485MM
Art.-no. 071461 730
EAN 4024835037075
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for bodywork file blades, length 350 mm
Datasheets(X)
![]() | |
Design | Half-round |
Sheet width | 31 mm |
Length (L1) | 485 mm |
Hole distance (L2) | 325 mm |
Height (H1) | 75 mm |
Height 2 (H2) | 54 mm |
