Bodywork file blade
Bodywork file blade double-sided diagonally milled
BDYWRKFILEBLDE-FL-DIAG-12TOTH-L350MM
Art.-no. 071461 712
EAN 4024835049368
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Flat
- Double-sided, angle milled
Datasheets(X)
![]() | |
Design | Diagonal medium |
Teeth per unit of length | 12 PCS/Inch |
File blade length (L1) | 350 mm |
Hole distance (L2) | 325 mm |
Width (B1) | 35 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
