Bodywork chisel flat oval
Bodywork chisel
HNDCHIS-BDYWRK-SL-HDS
Art.-no. 071463 35
EAN 4011231720083
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Chromium-vanadium air hardening steel
Hardened safety hammer head
Prevents hammer head from developing bulges or splintering.
Full length of shaft hardened
Particularly tough and wear-resistant as a result.
Regrindable blade
Oil-resistant PVC handles
Prevents hand injuries due to slippage when striking.
Rebound impacts
Absorbed by the handle and not transferred to the hand.
Octagonal handle
Prevents tools rolling away, e.g. on scaffolding.
Datasheets(X)
For working on bodywork, particularly suitable for chiselling out electric spot welds.
For stone and metal working.
Length | 230 mm |
Cutting edge width | 26 mm |
Striking-surface length x width1 | 26 x 7 mm |