Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Body trim lever set Two pieces

Levering tool set 2 pcs
LEVRTL-SET-2PCS-ST

Art.-no. 1952004686

EAN 4099618447143

-,--
price per selected packing unit
| Individual prices for customers after login
Body trim lever set Two pieces

Art.-no. 1952004686

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extra-slim lever set for removing and installing bodywork and interior trim parts
  • Extremely compact design with extra-slim tool ends

  • Tools become thinner toward the tip

  • Developed by aircraft mechanics to pry up and position aircraft panels

  • Manufactured from break-proof special steel
Notice
  • Two levers, three options

  • Type 1: Bent lever + straight lever

  • Type 2: Bent lever
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For trim parts (e.g. door), trim rails, mounting clips, controller and switch covers, bodywork panels etc.

Number of pieces

2 PCS

Product weight (per item)

316.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information