Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Body saw blade with flat adapter

Body saw blade with flat adapter
JIGSAWBLDE-MET-10PCS-CP-24TPI

Art.-no. 06969241
EAN 4038898090908
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
Special quality for higher strength bodywork panels on vehicles

Designed for high cutting speed and a long service life



Suitable for:


  • Würth DST 380

  • Chicago Pneumatic (CP)

  • Pneutec
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Teeth per unit of length

24 PCS/Inch

Min./max. material thickness

0.5-4 mm

Material to be processed

Double sheet
Triple plate

Length

90 mm

Material

Bimetal

Jigsaw-blade connection type

Würth SP / Fein

Working length

77 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information